Zoro Homepage

MacBook Pro 15.4 Inch Notebook Battery. Li-Polymer- 11.1 for Apple Macbook Pro 15.4

  • Mfr # MA348GA

  • Zoro # G622726002


product price: $46.99
/ea

Key Features

No. of Cells
6 cell
For Use With
Laptop Battery for Apple Macbook Pro 15.4
Battery Capacity
5000 mAh
Color
Silver
Voltage
11.1 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA348GA
Zoro #
G622726002
UPC #
-
Country of Origin
China

Details

No. of Cells
6 cell
For Use With
Laptop Battery for Apple Macbook Pro 15.4
Battery Capacity
5000 mAh
Color
Silver
Voltage
11.1 V
Battery Technology
Li-Polymer

Description

MacBook Pro 15.4 Inch Notebook Battery. Li-Polymer- 11.1V- 5000mAh15.4 Inch (MA609LL/A) - 15.4 Inch (MA610LL/A)- 15.4 Inch. 616-0115- 616-0119- 661-2740- 661-4262- 661-4600- A1175- M8858- M8858LL/A- MA348G/A- MA348LL- MA348LL/A- MA348LLA- MC-MBOOK15- MA463LL/A- M6099L=5.5 Inch- W=4.5 Inch- H=0.5 Inch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.