Zoro Homepage

Adapter-Tablet-12V-3.33A-2.5*0.7mm

  • Mfr # AC0402507RE

  • Zoro # G422725823


product price: $11.75
/ea

Key Features

Output Voltage
DC 12V
Input Voltage
AC 100-240V
Watts
40 W
Connector Type
Outer 2.5mm / Inner 0.7mm
Amps
3.33 Amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC0402507RE
Zoro #
G422725823
UPC #
-
Country of Origin
China

Details

Output Voltage
DC 12V
Input Voltage
AC 100-240V
Watts
40 W
Connector Type
Outer 2.5mm / Inner 0.7mm
Amps
3.33 Amps

Description

AC0402507RE Adapter-Tablet-12V-3.33A-2.5*0.7mm for Samsung XE500 XE503C3

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.