Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Laptop Lenovo

  • Mfr # L14M2P21

  • Zoro # G922725668


product price: $32.29
/ea

Key Features

For Use With
Laptop Battery for Lenovo Yoga 500-151BD
Color
Black
Amps
4050mAh
Battery Type
LiPo
Voltage
7.4 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14M2P21
Zoro #
G922725668
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Lenovo Yoga 500-151BD
Color
Black
Amps
4050mAh
Battery Type
LiPo
Voltage
7.4 V

Description

L14M2P21 Battery Laptop Lenovo for Lenovo Yoga 500-151BD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.