Compatible Laptop Battery Dell:Inspiron 15R- 17RLatitude E5420- E6420
Mfr # 312-1163
Zoro # G522728465
product price:Â $61.69
/eaKey Features
No. of Cells
6 Cell
Battery Capacity
5200mAh
Color
Black
Voltage
11.1 V
Battery Technology
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-1163
Zoro #
G522728465
UPC #
-
Country of Origin
China
Details
No. of Cells
6 Cell
Battery Capacity
5200mAh
Color
Black
Voltage
11.1 V
Battery Technology
Li-ion
Description
312-1163 Compatible Laptop Battery Dell for Dell Latitude E5420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.