Sealed Lead Acid battery 12V 8A F2 Terminals

  • Mfr # UB1280-F2

  • Zoro # G822727373


product price:  $38.19
/ea

Key Features

For Use With
UPS Sealed Lead Acid Battery for Universal Power Group , APC LX 16kva
Battery Technology
Sealed Lead Acid
Capacity
8Ah / 96Wh
Terminal Type - Batteries
F2
Voltage - Batteries
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB1280-F2
Zoro #
G822727373
UPC #
-
Country of Origin
China

Details

For Use With
UPS Sealed Lead Acid Battery for Universal Power Group , APC LX 16kva
Battery Technology
Sealed Lead Acid
Capacity
8Ah / 96Wh
Terminal Type - Batteries
F2
Voltage - Batteries
12 V

Description

UB1280-F2 Sealed Lead Acid battery 12V 8A F2 Terminals for Universal Power Group

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.