Replacement IBM Thinkpad T61 High Capcity Battery. Works for Lenovo ThinkPad T61 7665

  • Mfr # 41U3198

  • Zoro # G722725738


product price: $32.29
/ea

Key Features

Battery Capacity
5200mAh
Voltage
10.8 V
Battery Technology
Li-Ion
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41U3198
Zoro #
G722725738
UPC #
-
Country of Origin
China

Details

Battery Capacity
5200mAh
Voltage
10.8 V
Battery Technology
Li-Ion
No. of Cells
6 Cell

Description

Replacement IBM Thinkpad T61 High Capcity Battery. Works with models Thinkpad R400 Series- ThinkPad R61i Series (14.1 widescreen)- ThinkPad R61 Series (14.1 widescreen)- ThinkPad T61p Series (14.1 widescreen)- ThinkPad T61 Series (14.1 widescreen). 10.8V 4800mAh. 41U3198 - 42T5265 - 42T5262 - 42T5264.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.