
Replacement Laptop Battery for Compaq Presario M2000- for Compaq Presario M2000CTO
Mfr # 367759-001
Zoro # G322727842
product price:Â $36.75
/eaKey Features
Voltage
10.8 V
Battery Capacity
4400mAh
No. of Cells
6 Cell
Battery Technology
Li-ion
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
367759-001
Zoro #
G322727842
UPC #
-
Country of Origin
China
Details
Voltage
10.8 V
Battery Capacity
4400mAh
No. of Cells
6 Cell
Battery Technology
Li-ion
Color
Black
Description
Replacement Laptop Battery for Compaq Presario M2000- M2200- M2300- M2500- V2000- V2300- V2400 and HP Pavilion DV1000- DV1100- DV1200- DV1300- DV1331se- DV1400- DV1500- DV1600- ZE2000- ZE2100- ZE2200 series. Li-Ion 10.8V- 4400mAh- PF723A- 367759-001- 398752-001- 435779-001- hstnn-ib17.CL2809B.081- FTHP2028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.