
Replacement Laptop Battery for Dell Vostro 1400- Inspir for Dell Vostro 1400
Mfr # 312-0584
Zoro # G722726148
product price:Â $29.39
/eaKey Features
Battery Capacity
4400mAh
Color
Black
For Use With
Laptop Battery for Dell Vostro 1400
Voltage
11.1 V
Battery Technology
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312-0584
Zoro #
G722726148
UPC #
-
Country of Origin
China
Details
Battery Capacity
4400mAh
Color
Black
For Use With
Laptop Battery for Dell Vostro 1400
Voltage
11.1 V
Battery Technology
Li-Ion
No. of Cells
6 Cell
Description
Replacement Laptop Battery for Dell Vostro 1400- Inspiron 1420- Is. 4400mAh. 312-0543- FT080- PR693- FT079- FT078- WW118- WW119- NR433- WW116.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.