
Replacement Projector Lamp for:EIKI LC-XB40- EIKI LC- for Sanyo PLC-X PLC-XU100
Mfr # POA-LMP103
Zoro # G422727940
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Rated Life
2000 hrs
Lumen
14000 Lumen at 300W
For Use With
Projector Lamp for Sanyo PLC-X PLC-XU100, Sanyo PLC-X PLC-XU110, Eiki LC-X LC-XB40, Eiki LC-X LC-XB40N
Watts
300 W
Bulb Type
Philips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POA-LMP103
Zoro #
G422727940
UPC #
-
Country of Origin
China
Details
Rated Life
2000 hrs
Lumen
14000 Lumen at 300W
For Use With
Projector Lamp for Sanyo PLC-X PLC-XU100, Sanyo PLC-X PLC-XU110, Eiki LC-X LC-XB40, Eiki LC-X LC-XB40N
Watts
300 W
Bulb Type
Philips
Description
Replacement Projector Lamp for:EIKI LC-XB40- EIKI LC-XB40N- INGsystem DVM-D60M- SANYO PLC-XU100- SANYO PLC-XU110Alt:610 331 6345APO Order Number:PMSA103
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.