Shop VIEWSONIC

27IN OMNI 1440P 1MS 165HZ IPS ERGONOMIC GAMING MONITOR WITH FREESYNC PREMIUM.

  • Mfr # VX2728J-2K
  • Zoro # G916268942

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Vertical Viewing Angle
178°
Standard Refresh Rate
180 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VX2728J-2K
Zoro #
G916268942
UPC #
766907019391
Country of Origin
China
Max. Resolution
2560 x 1440
Speakers
Yes
Vertical Viewing Angle
178°
Standard Refresh Rate
180 Hz
Standby Power Consumption
300 mW
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Speaker Output Power
2 W
Aspect Ratio
16:9
Tearing Prevention Technology
FreeSync Premium
Brightness
250 Nit
HDMI
Yes
Number of Speakers
2
Native Resolution
2560 x 1440
Number of Screens
1
Number of DisplayPorts
1
Input Voltage
100V to 240V
Package Contents
Entertainment VX LED Monitor, Power Cable, DisplayPort Cable, Quick Start Guide, Power Adapter
Certifications & Standards
cTUVusFCC-BICES003CECNRCan
HDMI Version
2
Operating Power Consumption
38 W
Mount Type
Desk Mountable, Arm-mountable, Wall Mountable
Frequency
60 Hz, 50 Hz
Glass Hardness
3H
Color
Black
DisplayPort
Yes
Dynamic Contrast Ratio
80,000,000:1
Environmentally Friendly
Yes
Color Supported
1.07 Billion Colors
Backlight Technology
LED
Features
Anti-glare, 3H Surface Hardness
Adjustable Stand
Yes
Response Time
2.50 ms
VESA Mount Compatible
Yes
Vertical Frequency
50 Hz to 60 Hz - HDMI 2.0, 48 Hz to 165 Hz - DisplayPort
Horizontal Frequency
30 kHz to 218 kHz - HDMI 2, 30 kHz to 243 kHz - DisplayPort
Native Contrast Ratio
1,000:1
HDMI Inputs
2
Product Type
LED Monitor
Screen Mode
WQHD
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Tilt, Height, Swivel, Pivot
Swivel Angle
30°
Response Time Details
2.5 ms MPRT

Dimensions

Width
24.2"
Viewable Screen Size
27"
Height with Stand
22.36"
Depth with Stand
8.15"
Depth
1.8"
Width with Stand
24.21"
Screen Size Class
27"
Color Depth
10-bit (8-bit + FRC)
Height
14.3"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.