Replacement Projector Lamp for:Hitachi: CP-WX401- CP-X20 for Hitachi HCP-9 HCP-960X

  • Mfr # DT00911

  • Zoro # G222727898


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Rated Life
2000 hrs
Bulb Type
OSRAM
Watts
220 W
Lumen
9000 Lumen at 200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT00911
Zoro #
G222727898
UPC #
-
Country of Origin
China

Details

Rated Life
2000 hrs
Bulb Type
OSRAM
Watts
220 W
Lumen
9000 Lumen at 200W

Description

Replacement Projector Lamp for:Hitachi: CP-WX401- CP-X201- CP-X206- CP-X301- CP-X306- CP-X401- CP-X450- CP-XW410- ED-X31- ED-X33- HCP-6680X- HCP-900X- HCP-90X- HCP-960X.APOPN:PL9619

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.