
Toshiba Satellite A10- A15- Tecra A1- A8 series not for Toshiba Satellite A10
Mfr # PA3285U-1BRS
Zoro # G422728329
product price:Â $26.45
/eaKey Features
Battery Technology
Li-Ion
Voltage
10.8 V
Battery Capacity
4400mAh
No. of Cells
6 Cell
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PA3285U-1BRS
Zoro #
G422728329
UPC #
-
Country of Origin
China
Details
Battery Technology
Li-Ion
Voltage
10.8 V
Battery Capacity
4400mAh
No. of Cells
6 Cell
Color
Black
Description
Toshiba Satellite A10- A15- Tecra A1- A8 series notebook PCs and Qosmio E15- F15- G15 and G25. 4400mAh 6 Cell. P000412180- P000412170- P000386350- P000383790- P000379340- P000379110- MP-TOS032- PA3284U-1BRS- PA3285U-2BRS- PA3285U-3BRSDimensions: 5.07 X 2.83 x 0.80 Weight: 0.71 lb CL4285B.081
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.