Shop PREMIUM
See all product information
Create Account
Prmbt570 Brother Comp Hl-5140 - 1-Hi Universal Toner
- Mfr # PRMBT570
- Zoro # G304147248
product price:Â
$
31.15
/ea
Key Features
Max. Page Yield
6700 Pages
For Use With
Brother Printers:, HL-5140, DCP-1200, DCP-1400
Fits Brand
Brother
Print Technology
Laser
Print Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRMBT570
- Zoro #
- G304147248
- UPC #
- 708562551250
- Country of Origin
- China
- Item
- Toner Cartridge
- Max. Page Yield
- 6700 Pages
- For Use With
- Brother Printers:, HL-5140, DCP-1200, DCP-1400
- Fits Brand
- Brother
- Print Technology
- Laser
- Print Color
- Black
Description
This monochrome black replacement cartridge delivers a yield of up to 6,700 pages at 5% coverage.
- Type - Toner Cartridge
- Color - Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.