Lam Extra Small Menu Size Pouches- 3mil, 100PK
- Mfr # XSMENU-03
- Zoro # G714851124
product price:
$
31.15
/pk of 100, $0.31/ea
Key Features
Roll Size
Extra Small Menu Size
Length
17-1/4 in
Width
11-1/4 in
Thickness
3 mil
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSMENU-03
- Zoro #
- G714851124
- UPC #
- 811304015795
- Country of Origin
- China
Dimensions
- Roll Size
- Extra Small Menu Size
- Length
- 17-1/4 in
- Width
- 11-1/4 in
- Thickness
- 3 mil
Details
- Finish
- Glossy
- Includes
- 100 Sheets Per Box
- Features
- 2 Carriers Per Box
- Color
- Clear
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Application
- Laminating Pouches
- Material
- Poly Film
- Seal Type
- Short Side
- Shape
- Rectangle
- Corners Style
- Rounded
Description
SircleLam® Extra Small Menu Size Pouches are 3mil thick laminating pouches designed for protecting and preserving small menu-sized documents. These pouches are extra small in size, making them perfect for laminating items such as business cards, ID badges, and small menus.
- • Clear Glossy Finish
- • 3 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 2 Carriers Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Short Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.