Shop METRO
See all product information
Portable Prep Table, 39 1/8 x 32 x 19.4"
Mfr # MS1830-FSPR-PK1
Zoro # G8546204
product price:Â $738.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(4) Swivel w/Brake
Load Capacity
800 lb
Color
Silver
Caster Material
Polyethylene
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS1830-FSPR-PK1
Zoro #
G8546204
UPC #
041105882306
Country of Origin
United States
Dimensions
Overall Length
32 in
Tray Size
18 in x 26 in
Overall Height
39 1/4 in
Overall Width
19 1/2 in
Adjustable Height
Yes
Details
Item
Portable Prep/Work Table
Caster Type
(4) Swivel w/Brake
Load Capacity
800 lb
Color
Silver
Caster Material
Polyethylene
Material
Stainless Steel
Number of Shelves
2
Distance Between Shelves
15 in
Number of Compartments
0
Tray Capacity
10
Handle Included
No
Capacity
800 lb
Number of Casters
4
Includes
Shelves with Stainless Steel Post
Description
Portable Prep/Work Table, Number of Casters 4, Number of Shelves 2, Adjustable Height Yes, Capacity 800 lb, Caster Type (4) Swivel w/Brake, Color Silver, Includes Shelves with Stainless Steel Post, Material Stainless Steel, Overall Height 39 1/4 in, Overall Length 32 in, Overall Width 19 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.