Portable Prep Table, 39 1/8 x 38 x 19.4

  • Mfr # MS1836-FSPR-PK1

  • Zoro # G8540683


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Load Capacity
800 lb
Color
Green, Silver
Caster Material
Polyethylene
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS1836-FSPR-PK1
Zoro #
G8540683
UPC #
041105882382
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Width
19 3/8 in
Overall Height
39 1/4 in
Tray Size
18 in x 26 in
Adjustable Height
Yes

Details

Item
Portable Prep/Work Table
Caster Type
(4) Swivel
Load Capacity
800 lb
Color
Green, Silver
Caster Material
Polyethylene
Material
Stainless Steel
Handle Included
No
Tray Capacity
10
Number of Shelves
2
Distance Between Shelves
15 in
Number of Compartments
0
Number of Casters
4
Capacity
800 lb

Description

Portable Prep/Work Table, Number of Casters 4, Number of Shelves 2, Adjustable Height Yes, Capacity 800 lb, Caster Type (4) Swivel w/Brake, Color Silver, Includes Shelves with Stainless Steel Post, Material Stainless Steel, Overall Height 39 1/4 in, Overall Length 38 in, Overall Width 19 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.