Portable Prep Table, 39 1/8 x 50 x 19.4"
Mfr # MS1848-FSPR-PK1
Zoro # G8546362
product price:Â $828.99
/ea
Free Shipping & Returns
Key Features
Caster Type
(4) Swivel
Load Capacity
800 lb
Color
Green, Silver
Caster Material
Polyethylene
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS1848-FSPR-PK1
Zoro #
G8546362
UPC #
041105882467
Country of Origin
United States
Dimensions
Overall Height
39 1/4 in
Overall Length
50 in
Overall Width
19 3/8 in
Tray Size
18 in x 26 in
Adjustable Height
Yes
Details
Item
Portable Prep/Work Table
Caster Type
(4) Swivel
Load Capacity
800 lb
Color
Green, Silver
Caster Material
Polyethylene
Material
Stainless Steel
Handle Included
No
Number of Shelves
2
Tray Capacity
10
Distance Between Shelves
15 in
Number of Compartments
0
Number of Casters
4
Capacity
800 lb
Description
Portable Prep/Work Table, Number of Casters 4, Number of Shelves 2, Adjustable Height Yes, Capacity 800 lb, Caster Type (4) Swivel w/Brake, Color Silver, Includes Shelves with Stainless Steel Post, Material Stainless Steel, Overall Height 39 1/4 in, Overall Length 50 in, Overall Width 19 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.