This item is Discontinued.

Prepmate Service Cart, 800 lb. Load Cap., SS, Silver MSQ1836-FSFS-PK2

Service Cart, 800 lb. Load Cap., SS, Silver (Discontinued)

  • Mfr # MSQ1836-FSFS-PK2
  • Zoro # G8540708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSQ1836-FSFS-PK2
Zoro #
G8540708
UPC #
041105883570
Country of Origin
United States

Dimensions

Overall Length
41 1/8 in
Overall Width
19 3/8 in
Overall Height
39 1/8 in
Tray Size
18 in x 26 in

Details

Item
Service Cart
Load Capacity
800 lb
Material
Stainless Steel
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyethylene
Number of Compartments
0
Tray Capacity
10
Distance Between Shelves
15 in
Handle Included
No

Description

Service Cart, Overall Length 41 1/8 in, Color Silver, Caster Type (4) Swivel, Material Stainless Steel, Overall Height 39 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.