
Labels, Laser Printers, 1 x 4, White, 2000PK (Discontinued)
- Mfr # 30601
- Zoro # G216093541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30601
Zoro #
G216093541
UPC #
-
Country of Origin
Mexico
Dimensions
Label Size - text
1 x 4 in
Sheet (W x L)
8.5 x 11
Details
Material
Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Labels Per Sheet
20
Features
Address LabelsFor laser printers.
Machine Compatibility
Laser Printers
Sheets Per Unit
100
Labels Per Unit
2000
Printer Series Compatibility
Laser Printers
Item
Address/Shipping Labels
Color
White
Labels per Sheet
20
Description
Economical PRES-a-ply labels can be used for almost every addressing and identification need. Great for high-volume, low-cost printing. 8-1/2 x 11-sheets.
- Economical labels can be used for almost every addressing and identification need.
- Great for high-volume, low-cost printing.
- 8 1/2" x 11" sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.