
Labels, Laser Printers, 8.5 x 11, White, 100PK (Discontinued)
- Mfr # 30605
- Zoro # G715960535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30605
Zoro #
G715960535
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet (W x L)
8.5 x 11
Label Size - text
8.5 x 11 in
Details
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Sheets Per Unit
100
Labels Per Unit
100
Labels Per Sheet
1
Features
Full-Sheet LabelsFor laser printers.
Machine Compatibility
Laser Printers
Labels per Sheet
1
Printer Series Compatibility
Laser Printers
Color
White
Item
Address/Shipping Labels
Description
Economical PRES-a-ply labels can be used for almost every addressing and identification need. Great for high-volume, low-cost printing. 8-1/2 x 11-sheets.
- Economical labels can be used for almost every addressing and identification need.
- Great for high-volume, low-cost printing.
- 8 1/2" x 11" sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.