This item is Discontinued.

Pres-On Cork/Rubber, 1/8" x 2" x 50 ft. P10812RL02.00XOV

Cork/Rubber, 1/8" x 2" x 50 ft. (Discontinued)

  • Mfr # P10812RL02.00XOV
  • Zoro # G7189758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10812RL02.00XOV
Zoro #
G7189758
UPC #
-
Country of Origin
United States

Details

Item
Cork/Rubber,1/8" x 2" x 50 ft.

Description

Cork/Rubber,1/8" x 2" x 50 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.