This item is Discontinued.

Pres-On Heavy Duty Shur-Step, 4" x 60 ft. HDSSRL04.00XOH

Heavy Duty Shur-Step, 4" x 60 ft. (Discontinued)

  • Mfr # HDSSRL04.00XOH
  • Zoro # G7189782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDSSRL04.00XOH
Zoro #
G7189782
UPC #
-
Country of Origin
United States

Details

Item
Heavy Duty Shur-Step,4" x 60 ft.

Description

Heavy Duty Shur-Step,4 In. x 60 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.