This item is Discontinued.

Presco Barricade Tape, Yellow/Black, 1000ft x 3In B3103Y11-200

Barricade Tape, Yellow/Black, 1000ft x 3In (Discontinued)

  • Mfr # B3103Y11-200
  • Zoro # G3925546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3103Y11-200
Zoro #
G3925546
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Police Line Do Not Cross
Legend Color
Black
Standards
OSHA 1910.144(a)

Description

Barricade Tape, Color Yellow, Legend Police Line Do Not Cross, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.