Presco
Marking Flag, Pink Glo, Water, PVC, PK100
Mfr # 4530PGBK381-200
Zoro # G3949312
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Pattern Solid
- Overall Height 30 in
- Legend Water Line
- Flag Height 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- LINK #3 HSS Rh 60 Deg Centerdrill (20-L2-094)
- BETA Combination Wrench, Bright, 19mm (000420619)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 23/32 (53646)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2321G-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2315PG-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4536R-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- Presco Marking Tools