This item is Discontinued.

Presco Marking Flag, Yellow, Blank, PVC, PK100 5830Y-200

Marking Flag, Yellow, Blank, PVC, PK100 (Discontinued)

  • Mfr # 5830Y-200
  • Zoro # G4707333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5830Y-200
Zoro #
G4707333
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Flag Height
5 in
Flag Width
8 in
Length
5"
Flag Size (HxW)
5 in x 8 in

Details

Color
Yellow
Item
Marking Flag
Pattern
Solid
Legend
Blank
Flag Material
PVC
Staff Material
Steel Wire
Material
PVC
Flag Color
Yellow
Flag Color Family
Yellows

Description

Marking Flag, Flag Color Yellow, Flag Height 5 in, Flag Material PVC, Flag Width 8 in, Legend Blank, Pattern Solid, Staff Material Steel Wire, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.