Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5836Y-200
Zoro #
G4731711
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Flag Height
5 in
Flag Width
8 in
Length
5"
Flag Size (HxW)
5 in x 8 in
Details
Item
Marking Flag
Color
Yellow
Pattern
Solid
Legend
Blank
Flag Material
PVC
Staff Material
Steel Wire
Material
PVC
Flag Color Family
Yellows
Flag Color
Yellow
Description
Marking Flag, Flag Color Yellow, Flag Height 5 in, Flag Material PVC, Flag Width 8 in, Legend Blank, Pattern Solid, Staff Material Steel Wire, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.