Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Nightlight, 1/2 ft L, 12 lm, 1.7W

  • Mfr # NW-H-2-WH

  • Zoro # G9206937


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
Watts
2
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-H-2-WH
Zoro #
G9206937
UPC #
818994020016
Country of Origin
Mexico

Dimensions

Fixture Height
3 1/4 in
Fixture Length
5 3/8 in
Fixture Width
7/8 in
Nominal Width
7/8 in
Nominal Length
1/2 ft
Nominal Height
3 7/16 in
Overall Width
5 5/8 in
Overall Height
2 1/4 in
Overall Length
5 1/2 in

Details

Item
LED Nightlight
Lighting Technology
LED
Voltage
120/277V
Lighting Certification
Unrated
Watts
2
Dimmable
No
Lumens
12 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
1.7 W
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Shape
Rectangle
Fixture Warranty
5 yr Limited Warranty
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Number of Light Bars
LED Grid
Ligature Resistant
Yes
Light Color
Amber
Color Temp.
590nm
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Voltage
120 to 277
LED Replacement For
CFL, INC
Lamp Watts - Fixtures
2.0 W
Lumens Per Watt
15.0
Fixture Housing Material
Aluminum
CRI
85
Fixture Rated Life
50,000 hr
Fixture Housing Color
White
Standards
CSA Certified, UL 1598 Listed
Fixture Type - Decorative and Surface Mount Fixtures
Step Light
Rated Life
50000 hr
Warranty
5 yr Limited
Housing Color
White
Lens Type
Optical
Housing Material
Aluminum
Lumens per Watt
6.6 lm/W
Sensor Type
No Sensor
Series
NiteWay
Finish
Powder Coated
Mounting Style
Horizontal
For Bulb Type
Integrated LED
Bulb Included
Yes
Fixture Type
Step Light
Lens Shape
No Lens
Dimming Method
No Dimming
Lens Material
Polycarbonate
Ballast Start Type
No Ballast
Linkable
No
Light Technology
LED
Fixture Ballast Type
No Ballast Required

Description

1/2 ft, Lens Shape No Lens, 3500K, 12 lm, 6.6 lm/W, Max. Fixture Wattage 1.7 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Integrated LED, Dimmable No, NiteWay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.