Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Nightlight, 1/4 ft L, 30 lm, 2W

  • Mfr # NW-V-2-WH

  • Zoro # G9206946


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
120/277V
Watts
2
Lighting Certification
Unrated
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NW-V-2-WH
Zoro #
G9206946
UPC #
818994020030
Country of Origin
Mexico

Dimensions

Fixture Width
7/8 in
Nominal Width
7/8 in
Nominal Length
1/4 ft
Nominal Height
5 3/8 in
Fixture Length
5 3/8 in
Fixture Height
3 1/4 in
Overall Length
3 1/4 in
Overall Width
7 5/8 in
Overall Height
5 3/8 in

Details

Item
LED Nightlight
Lighting Technology
LED
Voltage
120/277V
Watts
2
Lighting Certification
Unrated
Dimmable
No
Lumens
30 lm
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
2 W
Fixture Warranty
5 yr Limited Warranty
Fixture Rated Life
50,000 hr
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
2.0 W
Standards
CSA Certified, UL 1598 Listed
Fixture Housing Material
Aluminum
Color Temp.
3000K
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Step Light
Fixture Voltage
120 to 277
Fixture Housing Color
White
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
Amber
LED Replacement For
CFL, INC
Fixture Shape
Rectangle
Number of Light Bars
LED Grid
Lumens Per Watt
15.0
Ligature Resistant
Yes
Fixture Temp. Range
-20 Degrees to 25 Degrees C
CRI
85
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
50000 hr
Warranty
5 yr Limited
Housing Material
Aluminum
Lens Type
Optical
Housing Color
White
Lumens per Watt
15 lm/W
Ballast Start Type
No Ballast
Bulb Included
Yes
Linkable
No
Fixture Type
Step Light
Light Technology
LED
Lens Material
Polycarbonate
Finish
Powder Coated
Sensor Type
No Sensor
Dimming Method
No Dimming
For Bulb Type
Integrated LED
Fixture Ballast Type
No Ballast Required
Mounting Style
Vertical
Lens Shape
No Lens
Series
NiteWay

Description

1/4 ft, Lens Shape No Lens, 3000K, 30 lm, 15 lm/W, Max. Fixture Wattage 2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For CFL, INC, Bulb Included Integrated LED, Dimmable No, NiteWay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.