This item is Discontinued.

President President ADAMS Compact AM Mobile CB Radio with 7 Color LCD Display; Talk-Back; Roger Beep & Auto Squelch ADAMS

President ADAMS Compact AM Mobile CB Radio with 7 Color LCD Display; Talk-Back; Roger Beep & Auto Squelch (Discontinued)

  • Mfr # ADAMS
  • Zoro # G404118926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAMS
Zoro #
G404118926
UPC #
860004386513
Country of Origin
China

Description

Compact 40 channel AM mobile CB radio with 7 selectable back light colors. Features Up/down channel selector on microphone, manual squelch and automatic squelch control, multi-function LCD display, Digital S meter, ANL filter, Noise Blanker filters, Talk-back, Beep function, Roger Beep, programmable emergency channel, front mount 4 pin microphone, rear external speaker and PA jacks.

Specifications
  • Length: 12 in.
  • Height: 3 in.
  • Width: 7 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.