131732 Scuff Stuff Cleaner and Surface Preparation; 28 oz.
- Mfr # PST-131732
- Zoro # G004150661
product price:Â
$
66.45
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PST-131732
- Zoro #
- G004150661
- UPC #
- 75929617325
- Country of Origin
- China
Dimensions
- Size
- 28 oz
Details
- Item
- Cleaner and Surface Preparation
- Color
- White
Description
Water-soluble cleaners strip away waxes, sealers, road film and dirt while super fine abrasives create a consistent surface profile.
This profiling helps coatings spread flatter and bond more securely to the treated surface. Use Scuff Stuff to prepare blend and hard-to-reach areas, such as around door locks and under seals and door jambs. It is ideal for cleaning and abrading urethane bumpers. Scuff Stuff rinses off easily and completely with water.
- Ensures paint adhesion in blend and hard-to-reach areas.
- Removes waxes, sealers, road films and soils from auto finishes.
- Does not cause scratch-swelling in blend areas.
- Rinses away completely.
- 28 oz.
- Case Quantity - 12
- Item Weight - 2.500 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.