Shop PRESTA
See all product information
Create Account
134532 Super Cut Compound; 32oz
- Mfr # PST-134532
- Zoro # G804018178
product price:Â
$
79.45
/ea
Key Features
Volume
32oz
Grit Type
Super Fine
Grit Number
600
Grit Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-134532
- Zoro #
- G804018178
- UPC #
- 75929445324
- Country of Origin
- China
- Item
- Super Cut Compound
- Volume
- 32oz
- Grit Type
- Super Fine
- Grit Number
- 600
- Grit Material
- Carbide
Description
Extremely aggressive compound designed to remove up to 600-grit sand scratches and oxidation from gel coats, marbleized surfaces and some paints. Cuts fast, finishes clean.
Super Cut Compound makes quick work of heavy scratches and oxidation on both gel coat and clear coat painted surfaces. Use with a 100% twisted wool cutting pad to leave a high-gloss finish.
- Contains No fillers, waxes or silicones.
- Designed for use with a high-speed, rotary buffer.
- Follow with Presta Ultra Polish to maximize gloss and shine.
- Cleans up easily water based formula.
- Size - 32 oz
- Case Quantity - 12
- Item Weight - 2.860 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.