134901 Leather and Vinyl Cleaner; 1 Gallon
- Mfr # PST-134901
- Zoro # G004167904
product price:Â
$
51.39
/ea
Key Features
Form
Liquid
For Use On
Leather, Plastic
Container Size
1 gal
For Use On_x
Leather, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-134901
- Zoro #
- G004167904
- UPC #
- 75929449018
- Country of Origin
- China
- Item
- Leather & Vinyl Cleaner
- Form
- Liquid
- For Use On
- Leather, Plastic
- For Use On_x
- Leather, Plastic
Dimensions
- Container Size
- 1 gal
Description
Features
- Removes grease, grime and soils from vinyl, plastic and leather.
- The powerful penetrating formula cleans down to the pores and leaves the surfaces clean, film-free and shiny.
- Capacity - 1 Gallon.
- Case Quantity - 4
- Item Weight - 8.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.