138501 Gel Coat Compound
- Mfr # PST-138501
- Zoro # G404065077
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
White
Size
1 Gal
Grit
P1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-138501
- Zoro #
- G404065077
- UPC #
- 75929485016
- Country of Origin
- China
- Color
- White
- Item
- Gel Coat Compound
- Grit
- P1000
Dimensions
- Size
- 1 Gal
Description
Features
- The perfect compound for marine and industrial applications.
- Gel Coat Compound is a VOC Compliant, water-based product that removes P800 or finer dual action sand scratches and P1000 or finer wet sanc scratches.
- Gel Coat Compound quickly leaves a deep, high gloss finish without the use of waxes, silicones or fillers.
- Best used with a white 100% wool pad.
- Case Quantity - 4
- Item Weight - 3.000 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.