138532 Gel Coat Compound
- Mfr # PST-138532
- Zoro # G004065019
product price:Â
$
92.15
/ea
Key Features
Size
32 oz
Application
Ideal for marine and industrial applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-138532
- Zoro #
- G004065019
- UPC #
- 75929485320
- Country of Origin
- China
- Item
- Gel Coat Compound
- Application
- Ideal for marine and industrial applications
Dimensions
- Size
- 32 oz
Description
Features
- Ideal for marine and industrial applications.
- This water-based compound removes P800 or finer dual action sand scratches and P1000 or finer wet sand scratches.
- Easy clean up.
- Gel Coat Compound quickly leaves a deep, high gloss finish without the use of waxes, silicones or fillers. Best used with a white 100% wool pad. VOC Compliant"
- Size - Quarts.
- Case Quantity - 12
- Item Weight - 2.500 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.