Shop PRESTA
See all product information
Create Account
139332 Ultra 2 Step Cutting Compound; 32oz
- Mfr # PST-139332
- Zoro # G604089682
product price:
$
75.15
/ea
Key Features
Length
1 in
Height
1 in
Width
1 in
Material
Wool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-139332
- Zoro #
- G604089682
- UPC #
- 75929493325
- Country of Origin
- China
- Item
- Ultra 2 Step Cutting Compound
- Material
- Wool
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Description
Features
- Presta’s fastest and most efficient cutting compound.
- Presta's Ultra 2 Step Buffing System was designed to simplify the buffing process, saving you time and money while delivering unparalleled results.
- This advanced system features water-based products that contain no waxes, fillers or silicones.
- Start with the advanced Ultra 2 Step Cutting Compound to remove 1200 grit and finer sand scratches from both new and aged paint.
- The Ultra 2 Step Compound has been designed to work effectively with both wool and foam pads and over a wide range of buffing speeds.
- Fast cutting compound optimized to remove medium to heavy sand scratches.
- Water-based formula contains no waxes, fillers or silicones.
- Works easily over a wide range of buffing speeds and finishes clean.
- Complete the process by following with Ultra 2 Step Finishing Polish.
- Size - 32 oz.
- Case Quantity - 12
- Item Weight - 2.580 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.