Shop HASTINGS HOME
See all product information
Create Account
3C Stainless-Steel Pancake Dispenser
- Mfr # 899893WJE
- Zoro # G501777118
product price:Â
$
15.79
/ea
Key Features
Length
5.75 in
Width
4.25 in
Weight
0.74 lbs
Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 899893WJE
- Zoro #
- G501777118
- UPC #
- 194189590015
- Country of Origin
- United States
- Weight
- 0.74 lbs
Dimensions
- Length
- 5.75 in
- Width
- 4.25 in
- Height
- 6.25 in
Description
This 3-Cup or 700ml Stainless-Steel Pancake Dispenser from Hastings Home easily and accurately pours pancake, crepe, waffle, biscuit, and other batters without making a mess. Fill the carafe with any mixture, then use the spring-loaded handle to open and close the dispenser nozzle to eject a consistent amount batter in your pan. This helpful baking accessory keeps your kitchen tidy when making pancakes, cupcakes, and muffins, it also comes in handy when dispensing sauces, frostings, and pizza sauce too!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.