Credenza Credenza, White, Choc, Antigua, 23.4" D X 30.4" H, 71.1" W X Melamine, Antigua

  • Mfr # 99612-1152

  • Zoro # G0732291


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Type
Credenza
Overall Width
71.1"
Overall Depth
23.4"
Overall Height
30.4"
Color
Antigua
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99612-1152
Zoro #
G0732291
UPC #
063753048620
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
23.4"
Overall Height
30.4"
Height
30.4"
Width
71.1"

Details

Type
Credenza
Item
Credenza,White,Choc,Antigua
Color
Antigua
Material
Melamine
Series
Prestige Plus
Top Material
Melamine

Description

Credenza,White,Choc,Antigua

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products