This item is Discontinued.

Prestige PPAPC16 Popular Aluminium Pressure Cooker - 16 Litres PPAPC16

PPAPC16 Popular Aluminium Pressure Cooker - 16 Litres (Discontinued)

  • Mfr # PPAPC16
  • Zoro # G603755878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPAPC16
Zoro #
G603755878
UPC #
8901365120001
Country of Origin
China

Description

Prestige Pressure cookers are one the fastest and easier ways to cook any hot food. These Prestige Popular Aluminum Pressure Cookers come in a fully assembled fashion and are ideal for both home use and cooking in bulk quantities. This cooker will also come with a very detailed instructional booklet, safety valve, and manufacturer's warranty. This cooker is easy to clean and has a heavy bottom which means nothing will stick to it. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. Prestige Popular uses the best quality virgin aluminium with stronger lugs and thick base to give your cooker a safe and long life.
  • Sleeker handles allow for better grip.
  • Available in various sizes of cooking capacities for all sizes of family.
  • Comes with a set of safety features like GRS (Gasket Release System) and MSP (Metallic Safety Plug).
  • ISI certified and also confirms to all international standards.
  • Easy to Open and Close lid.
  • 16 Litres capacity (16.9 Quart).
  • New 'whistling' pressure regulator.
  • Shielded Safety valve.
  • Gasket lasts longer.
  • Mirror polished; interior and base matt finish.
  • Inside fitting lid opens only when pressure falls.
  • Stay cool handles.
  • Dimensions: 16" L x 11" H x 11" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.