This item is Discontinued.

Prestige Prestige P510000099 100 ft. Skyline Trolley P510000099

Prestige P510000099 100 ft. Skyline Trolley (Discontinued)

  • Mfr # P510000099
  • Zoro # G103788529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P510000099
Zoro #
G103788529
UPC #
83929510010
Country of Origin
China

Description

Prestige Aerial Dog Run Tie Out Trolley System has everything needed to easily install an aerial dog run tie out trolley system. All high quality materials, in three lengths for dogs up to 60 lbs.

Features
  • Patented twin swivel snaps eliminated tangling
  • Quality tested
  • Direct connection for added strength
Specifications
  • Size: 100 ft.
  • Material: Metal
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.