This item is Discontinued.

Prestige Prestige PDSSPC5.5 Deluxe Stainless Steel Pressure Cooker - 5.5 Litres PDSSPC5.5

Prestige PDSSPC5.5 Deluxe Stainless Steel Pressure Cooker - 5.5 Litres (Discontinued)

  • Mfr # PDSSPC5.5
  • Zoro # G503755770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDSSPC5.5
Zoro #
G503755770
UPC #
8901365322177
Country of Origin
China

Description

Prestige Pressure cookers are one the fastest and easier ways to cook any hot food. These Prestige Deluxe Stainless Steel Pressure Cookers come in a fully assembled fashion and are ideal for both home use and cooking in bulk quantities. This cooker will also come with a very detailed instructional booklet, safety valve, and manufacturer's warranty. This cooker is easy to clean and has a heavy bottom which means nothing will stick to it.
  • Designed to give you more body capacity as compared to normal outer lid pressure cooker.
  • Comes with a first time 2-in-1 safety device called PI (Pressure Indicator).
  • Uses best quality virgin steel with stronger lugs and thick base to give your cooker a safe and long life.
  • Enables Separator Cooking more hygienic form of cooking to retain the nutritional and taste of food while enabling you to cook 3 dishes at a time.
  • ISI certified - conforms to international quality standards.
  • Stainless Steel body with Weight valve.
  • Safety release system and Gasket rings for more safe cooking .
  • With Instructional Manual and cookbook.
  • Pressure cooking the way to go, Cook faster and easier with all the enabled Indian cookers.
  • Home land's pride takes us way back , when our mom used to cook with cookers the aroma and the flavor of the food that is cooked.
  • Prestige Pressure cookers are one the fastest and easier ways to cook any Indian food, from cooking dal to cooking Rice, idli or pongal .
  • Most cookers come with cook books and an Owners Instructional Manual.
  • We carry most accessories to our cookers. The prestige pressure cooker.
  • Stainless Steel body.
  • they come in a fully assembled fashion.
  • Dimensions: 17" L x 11" H x 8" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.