This item is Discontinued.

Prestige Prestige PRHA5 Deluxe Hard Anodized Black Color Pressure Cooker - 5 Litres PRHA5

Prestige PRHA5 Deluxe Hard Anodized Black Color Pressure Cooker - 5 Litres (Discontinued)

  • Mfr # PRHA5
  • Zoro # G103755897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRHA5
Zoro #
G103755897
UPC #
8901365202196
Country of Origin
China

Description

Prestige pressure cookers are one the fastest and easier ways to cook any hot food. These prestige deluxe hard anodized pressure cookers come in a fully assembled fashion and are ideal for both home use and cooking in bulk quantities. This cooker will also come with a very detailed instructional booklet, safety valve, and manufacturer's warranty. This cooker is easy to clean and has a heavy bottom which means nothing will stick to it.
  • Prestige hard anodized cookers use the highest quality treatment for hard anodizing their aluminum cookers to give your cooker a safe and long life.
  • Comfortable handles have been rugged and streamlined to allow for a better grip and smoother opening and closing.
  • Comes with a first time 2-in-1 safety device called pi pressure indicator.
  • The device will rise while there is pressure inside the cooker and will come down when there is no pressure thus indicating.
  • Controlled grs: the no noise, no fuss grs safely release the excess pressure in case the vent is blocked.
  • ISI certified - conforms to international quality standards.
  • Capacity: 5 Litres.
  • Color Black.
  • Material: Aluminum.
  • Dimensions: 16" L x 10" H x 7.5" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.