This item is Discontinued.

Prestige Prestige PRPDPP Popular Aluminum Senior Deep Pressure Pan PRPDPP

Prestige PRPDPP Popular Aluminum Senior Deep Pressure Pan (Discontinued)

  • Mfr # PRPDPP
  • Zoro # G103755873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRPDPP
Zoro #
G103755873
UPC #
8901365100355
Country of Origin
China

Description

Prestige pressure cookers are one the fastest and easier ways to cook any hot food. These prestige deluxe stainless steel pressure cookers come in a fully assembled fashion and are ideal for both home use and cooking in bulk quantities. This cooker will also come with a very detailed instructional booklet, safety valve, and manufacturer's warranty. This cooker is easy to clean and has a heavy bottom which means nothing will stick to it.
  • Prestige stainless steel cookers use the best quality stainless steel with stronger lugs and thick base to give your cooker a safe and long life.
  • Comes with a first time 2-in-1 safety device called pi pressure indicator ; The device will rise while there is pressure inside the cooker and will come down when there is no pressure thus indicating.
  • Designed to give you more body capacity as compared to normal outer lid pressure cooker.
  • Enables "separator cooking" , a more hygienic form of cooking to retain the nutritional value and taste of food while enabling you to cook 3 dishes at a time.
  • ISI certified - conforms to international quality standards.
  • Material: Aluminium.
  • Color: Aluminuim Polish.
  • Dimensions: 16.5" L x 11" H x 7" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.