Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prestige Prestige PRSSH3.3 Deluxe Stainless Steel Mini Handi Pressure Cooker - 3.3 Litres PRSSH3.3

Prestige PRSSH3.3 Deluxe Stainless Steel Mini Handi Pressure Cooker - 3.3 Litres (Discontinued)

  • Mfr # PRSSH3.3
  • Zoro # G403755696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRSSH3.3
Zoro #
G403755696
UPC #
8901365201397
Country of Origin
China

Description

Prestige deluxe pressure handi offers the aroma and taste of ethnic cooking combined with the efficiency and speed of pressure-cooking. Prestige pressure handi allows you the unprecedented convince of slow cooking, pressure-cooking and serving, all from the same vessel. The pressure handi is an ideal cook-and-serve vessel with the unique finish maintaining it is new look for years. Prestige stainless steel cookers use the best quality stainless steel with stronger lugs and thick base to give your cooker a safe and long life. Comes with a first time 2-in-1 safety device called pi pressure indicator ; The device will rise while there is pressure inside the cooker and will come down when there is no pressure thus indicating. Designed to give you more body capacity as compared to normal outer lid pressure cooker. Enables "separator cooking" , a more hygienic form of cooking to retain the nutritional value and taste of food while enabling you to cook 3 dishes at a time.
  • ISI certified - conforms to international quality standards.
  • Capacity: 3.3 Litres.
  • Dimensions: 14" L x 8" H x 6.5" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.