Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Presto EverSharp Knife Sharpener, 8810 08810

EverSharp Knife Sharpener, 8810 (Discontinued)

  • Mfr # 08810
  • Zoro # G6796405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08810
Zoro #
G6796405
UPC #
75741088105
Country of Origin
Unknown

Dimensions

Height
4.5 in
Width
13.5 in
Length
5.75 in

Details

Item
Electric Knife Sharpener
Material
Plastic/Metal
Color
Gray
Includes
EverSharp Sharpener, User Documentation
Application
Knife Sharpening
Voltage
120

Description

EverSharp electric knife sharpener Get professional results at home with this three-stage knife sharpening system. Adjustable blade selector provides the optimum sharpening angles. Select thick for hunting knives, medium for chef's knives and standard kitchen knives, and thin for light blades like fillet and paring knives.Sharpens kitchen and sporting knives, even Santoku knives to a razor sharp edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.