This item is Discontinued.

Presto Products Presto Products GKL032569-2 Kitchen Bags Tall; White - 13 gal & 0.9 ml - 30 Count GKL032569-2

Presto Products GKL032569-2 Kitchen Bags Tall; White - 13 gal & 0.9 ml - 30 Count (Discontinued)

  • Mfr # GKL032569-2
  • Zoro # G504089461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKL032569-2
Zoro #
G504089461
UPC #
11217992958
Country of Origin
China

Details

Item
Trash Bags

Description

0.9 MIL, 30 count. Stretches around the rim and snaps back to stay securely in place. Solves the big problem for consumers - the bag falling into the receptacle.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Kitchen Bags Tall, White - 13 gal & 0.9 ml
  • 30 Count
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.