Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Motor, 6-13/16 In. L, CCWSE, Wound Field

  • Mfr # MUE-6301

  • Zoro # G1446356


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Application
Hydraulic Snow Plow Lifts
HP
1 3/5
Nameplate RPM
2,800
Rotation
CCWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUE-6301
Zoro #
G1446356
UPC #
663001276098
Country of Origin
Mexico

Dimensions

Overall Length
6 13/16 in
Shaft Dia.
9/16 in
Shaft Length
7/16 in
Length Less Shaft
6 3/8 in

Details

Application
Hydraulic Snow Plow Lifts
HP
1 3/5
Nameplate RPM
2,800
Rotation
CCWSE
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Item
DC Wound Field Motor
Motor Type
Wound Field
Frame
Non-Standard
Mounting
Special
Motor Bearings
Ball
Full Load Amps
200 A
Ins. Class
F
Field Volts DC
12
Ambient Temperature
40 Degrees C
Armature Volts DC
12
RPM Range
1,801-3,000
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Voltage
12V DC
Motor Design
Wound Field DC
Motor Shaft Rotation
CCWSE
Motor Application
OEM Replacement
Duty Cycle
Intermittant
Motor Thermal Protection
Auto
No. of Speeds
1
Usable @ 208V
No
Voltage Compatibility
12V DC

Description

DC Wound Field Motor, Wound Field, Totally Enclosed Fan-Cooled, 1-3/5 HP, 2800 Nameplate RPM, 12 Armature Volts DC, 12, Full Load Amps 200, Nonstandard Frame, Ambient Temperature 40 Degrees C, Insulation Class F, Rotation CCWSE, Special Mounting, Ball Bearings, 6-13/16 In., 9/16 In., 1/2 In., Hydraulic Snow Plow Lifts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.