Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # AF850/1F

  • Zoro # G6282468


product price: $14.55
/ea

Key Features

Color
Orange
Size
1 gal
Application
Long-lasting inhibitors help protect against rust, corrosion, and temperature extremes. For use in cars and light-duty trucks with aluminum radiators using extended-life coolant (ELC), including those that require DEX-COOL. OAT formula
Type
Concentrated and Ready To Use
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF850/1F
Zoro #
G6282468
UPC #
797496865632
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Orange
Application
Long-lasting inhibitors help protect against rust, corrosion, and temperature extremes. For use in cars and light-duty trucks with aluminum radiators using extended-life coolant (ELC), including those that require DEX-COOL. OAT formula
Type
Concentrated and Ready To Use
For Use With
Automotive
Appearance
Liquid
Features
Prestone Protection Package that meets Rust, Corrosion and Scale Protection standards for the Cooling System, Protects Vital Engine Parts for up to 5 Years/150,000 Miles with Extended Life Formula
Container Type
Bottle
pH
8.6
Dilution Ratio
Pre-Diluted
Item
Antifreeze Coolant
Freezing Point (F)
-34 Degrees F
Flash Point (F)
220 Degrees F
Boiling Point (F)
229 Degrees F
Specific Gravity
1.08
Standards
ASTM D3306, ASTM D4985
Flash Point
220 Degrees F
Lifetime Rating
5 yr
Freezing Point
-34 Degrees F
Base Formulation
Ethylene Glycol
Silicate-Free
Silicate-Free
Concentration Type
Pre-Diluted 50/50
Compatible Vehicle Type
Cars, Light Duty Trucks
Boiling Point
229 Degrees F
Product Form
Liquid
Maximum pH Level
9
Biodegradable
Biodegradable
Mileage Rating
150,000 mi
Series
GM Vehicles
Phosphate-Free
Phosphate-Free
Coolant Type
OAT
Net Weight
1 gal
Manufacturer Specifications
EPA SARA Title III Section 313 (40 CFR 372)

Description

Antifreeze Coolant, Coolant Type OAT, Series GM Vehicles, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Orange, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 229 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free, Manufacturer Specifications EPA SARA Title III Section 313 (40 CFR 372), Standards ASTM D3306, ASTM D4985

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.