Zoro Homepage

5/16" x 17 ft. Stainless Enclosed Hose Reel, 175 psi, w/Hose

  • Mfr # DSFI 0805ESHE

  • Zoro # G6172890


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
175 psi
Hose Inside Dia.
5/16"
Hose Length
17 ft.
Overall Length
10.83"
Mounting
Wall or Overhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSFI 0805ESHE
Zoro #
G6172890
UPC #
-
Country of Origin
France

Dimensions

Hose Inside Dia.
5/16"
Hose Length
17 ft.
Overall Length
10.83"

Details

Item
Stainless Enclosed Hose Reel
Max. Pressure
175 psi
Mounting
Wall or Overhead
Media - Hose Reels
Compressed Air
Hose Included
Yes
Housing Material
Stainless steel
Includes Hose
Yes

Description

Stainless Hose Reel,5/16 In.x17 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.