Zoro Homepage

5/16" x 50 ft. Stainless Steel Hose Reel, 5800 psi, w/Hose

  • Mfr # DMO 0815HPI

  • Zoro # G6173609


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5800 psi
Hose Inside Dia.
5/16"
Overall Length
19.09"
Mounting
Bracket
Media - Hose Reels
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMO 0815HPI
Zoro #
G6173609
UPC #
-
Country of Origin
France

Dimensions

Hose Inside Dia.
5/16"
Hose Length
50 ft.
Overall Length
19.09"

Details

Item
Stainless Steel Hose Reel
Max. Pressure
5800 psi
Mounting
Bracket
Media - Hose Reels
Water
Hose Included
Yes
Housing Material
Stainless steel
Includes Hose
Yes

Description

SS Hose Reel,5/16 In.x50ft,5800psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.