Shop PREVOST
See all product information
Create Account
5/16" x 65 ft. Water Hose Reel, Max 5800 psi, w/Hose
- Mfr # DGO 0820HP
- Zoro # G6174010
product price:Â
$
1,269.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
5800 psi
Hose Inside Dia.
5/16"
Hose Length
65 ft.
Overall Length
19.09"
Mounting
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGO 0820HP
- Zoro #
- G6174010
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 5/16"
- Hose Length
- 65 ft.
- Overall Length
- 19.09"
Details
- Item
- Water Hose Reel
- Max. Pressure
- 5800 psi
- Mounting
- Bracket
- Media - Hose Reels
- Water
- Hose Included
- Yes
- Housing Material
- Galvanized steel
- Finish - Hose Reels
- Powder Coated
- Includes Hose
- Yes
Description
Water Hose Reel,5/16 In. 65ft 5800 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.